Apply to be a TradeMaster!
Main product image of Replacement Drum & Push Cable for M12 85' High Flex Compact Inspection Camera
Magnifying glass
Hover image to zoom

Replacement Drum & Push Cable for M12 85' High Flex Compact Inspection Camera

Brand:
Milwaukee
SKU:
48-53-3319
Rating:
(0)
Q&A:
(0)
Replacement Drum & Push Cable for M12 85' High Flex Compact Inspection Camera
Magnifying glass
Hover image to zoom
$685.04 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) Replacement Drum & Push Cable (48-53-3319) for M12 65' Ultra Flex Compact Inspection Camera (3318-22B)

Replacement drum and cable for the M12 85' High Flex Compact Inspection Camera. Easily secure the drum to the powered base with the quick-release knob. This drum includes Milwaukee's flexible push cable providing the ability to navigate the tight bends and traps in 1.5"- 4" drain lines up to 85'. The MILWAUKEE High Flex Cable balances push and flexibility for fixture-to-branch line inspections. Compatible with 20mm Replacement Spring (48-53-3321) and 20mm Camera Head (48-53-3322) (sold separately).
  • For use with the M12 85ft High Flex Compact Inspection Camera
  • Features a quick-release knob to easily connect drum
  • Replacement cable can navigate 1.5-4 inch drain lines up to 85ft
  • Compatible with M12 85' High Flex Compact Inspection Camera
  • Quick-Release Knob to Easily Connect Drum
  • Navigate 1.5" - 4" Drain Lines Up To 85'
  • Compatible with 20mm Replacement Spring (48-53-3321) and 20mm Camera Head (48-53-3322) (sold separately)

Specs

–
Product Type:

Cable