Apply to be a TradeMaster!
Main product image of 20mm Replacement Camera Head Kit for M12 85' High Flex Compact Inspection Camera
Magnifying glass
Hover image to zoom

20mm Replacement Camera Head Kit for M12 85' High Flex Compact Inspection Camera

Brand:
Milwaukee
SKU:
48-53-3322
Rating:
(0)
Q&A:
(0)
20mm Replacement Camera Head Kit for M12 85' High Flex Compact Inspection Camera
Magnifying glass
Hover image to zoom
$1,566.26 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) Camera Head (48-53-3322) for M12 85' High Flex Compact Inspection Camera (3318-22B); (1) Camera Head Wrench

Includes the 20mm Replacement Camera Head for the MILWAUKEE M12 85' High Flex Compact Inspection Camera. Easily swap the camera head in the field and securely attach it to the camera spring. Compatible with the Milwaukee 20mm Camera Spring (48-53-3321) and High Flex Push Cable (48-53-3319) (sold separately).
  • For use with the M12 85ft High Flex Compact Inspection Camera
  • Camera Head is field serviceable
  • Compatible with the 20mm Camera Spring and High Flex Push Cable
  • Designed for M12 85' High Flex Compact Inspection Camera
  • Field Serviceable
  • Compatible with the 20mm Camera Spring (48-53-3321) and High Flex Push Cable (48-53-3319) (sold separately)
  • 1-Year Camera Head Warranty

Specs

–
Product Type:

Replacement Part