Apply to be a TradeMaster!
Main product image of M12 Rivet Tool Retention Nose Pieces (Pack of 4), 48-54-0100
Magnifying glass
Hover image to zoom

M12 Rivet Tool Retention Nose Pieces (Pack of 4), 48-54-0100

Brand:
Milwaukee
SKU:
48-54-0100
Rating:
(0)
Q&A:
(0)
M12 Rivet Tool Retention Nose Pieces (Pack of 4), 48-54-0100
Magnifying glass
Hover image to zoom
$49.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Power Source
Battery
Product Highlight: Color
Black

Description

–
The M12 rivet tool mandrel retention nose pieces 4 pk allows rivets inserted to stay in the tool at any orientation. Each nose piece is laser etched with its diameter in English units as well as metric. Each nose piece is also color coordinated to allow quick identification when being exchanged. Compatible with the 2550 M12 rivet tool.
  • Hold inserted rivets in any orientation
  • Laser etched size markings
  • Color coordinated size markings
  • Pull 3/32 in., 1/8 in., 5/32 in., 3/16" rivets
  • Rubber o-ring holds rivets in any orientation

Specs

–
Country of Origin:

China

Material:

Metal

Power Source:

Battery

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy