Apply to be a TradeMaster!
Main product image of M18 Dual Bay Simultaneous Super Charger w/ 4 Point Mounting
Magnifying glass
Hover image to zoom

M18 Dual Bay Simultaneous Super Charger w/ 4 Point Mounting

Brand:
Milwaukee
SKU:
48-59-1816
Rating:
(0)
Q&A:
(0)
M18 Dual Bay Simultaneous Super Charger w/ 4 Point Mounting
Magnifying glass
Hover image to zoom
$304.98 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–

Items Included List:


(1) M18 Dual Bay Simultaneous Super Charger w/ 4 Point Mounting (48-59-1816)


The MILWAUKEE M18 Dual Bay Simultaneous Super Charger with 4 Point Mounting delivers up to 6X faster charging to 80%, maximizing productivity by reducing downtime throughout the day. In just 35 minutes, users can charge an M18 REDLITHIUM FORGE XC8.0 or FORGE HD12.0 Battery to 80%, allowing users to get back to work faster than ever before. Super Chargers are Milwaukee's fastest chargers, providing you with the fastest charge times for all of your M18 REDLITHIUM batteries. The M18 Dual Bay Simultaneous Super Charger is COOL-CYCLE Capable. COOL-CYCLE Active Cooling System provides high-speed cooling for less downtime. The active cooling feature works with M18 batteries that have COOL-CYCLE capability. This Super Charger is capable of simultaneously charging up to 2 batteries by leveraging CHARGE ADAPT Adaptive Charge Distribution to distribute power between bays for maximized productivity. The charger features REDLINK Intelligence and communicates directly with your battery to monitor cell voltage, temperature, and charge status to optimize the performance and maximize the life of the pack. Equipped with 4-point mounting, the Super Charger is designed to be mounted anywhere from in the back of a van to an enclosed trailer for charging on the go.

  • COOL-CYCLE Active Cooling System for less downtime
  • Super Charger delivers up to 6X faster charging to 80%
  • CHARGE ADAPT feature distributes power between bays
  • COOL-CYCLE Active Cooling System Provides High-speed Cooling For Less Downtime
  • Delivers up to 6X Faster Charging to 80%
  • CHARGE ADAPT : Adaptive Charge Distribution
  • COOL-CYCLE High-Speed Cooling enables hot packs to charge faster and increase productivity in high demand applications
  • 4-Point Mounting enables charger to be mounted in vans or trailers for on-the-go charging
  • Leverages CHARGE ADAPT to deliver adaptive simultaneous charging of 2 M18 Batteries
  • 35 minute Super Charge of the M18 REDLITHIUM FORGE XC8.0 or HD12.0 Batteries to 80%
  • 15 minute supercharge on the M18 REDLITHIUM FORGE XC6.0 to 80%
  • On board LED Indicator communicates charger/pack performance
  • REDLINK Intelligence: Charger Communication with the Battery Pack to Ensure Optimum Performance and Extend Life
  • Compatible with all M18 REDLITHIUM Batteries
  • Power Source: AC
  • 5 Year Charger Warranty

Specs

–
Product Type:

Charger

Voltage:

18v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy