Apply to be a TradeMaster!
Main product image of M18 Six Bay Daisy Chain Rapid Charger
Magnifying glass
Hover image to zoom

M18 Six Bay Daisy Chain Rapid Charger

Brand:
Milwaukee
SKU:
48-59-1817
Rating:
(0)
Q&A:
(0)
M18 Six Bay Daisy Chain Rapid Charger
Magnifying glass
Hover image to zoom
$369.00 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–

Items Included List:


(1) M18 Six Bay Daisy Chain Rapid Charger (48-59-1817); (1) Charging Cord


The MILWAUKEE M18  Six Bay Daisy Chain Rapid Charger is the most versatile shop-to-mobile charging solution. The Six Bay Daisy Chain Rapid Charger features dual charge modes for optimized rapid daytime or overnight charging. For bulk M18 battery charging, 10 chargers can be daisy-chained together to recharge 60 M18 packs overnight, all on a single 15A circuit. For daytime charging, rapid mode charges M18 batteries at a 2X faster rate than standard chargers and will charge two batteries simultaneously, getting you back to work faster. Spend less time swapping batteries on the jobsite by managing six batteries in a consolidated portable charging experience. This M18 battery charger is optimized for transportation and designed for charging on the go. The M18 Daisy Chain Rapid Charger is PACKOUT compatible and can be integrated into shop or mobile spaces using the PACKOUT Wall Plates or transported to sites on your PACKOUT stack or the convenient carry handle. The M18 Six Bay Daisy Chain Rapid Charger provides crews and users with the optimal charging experience for their bulk M18  battery charging needs.

  • Most versatile shop to mobile charger
  • Charge up to 60 packs on a single circuit, no trips
  • Features dual charge modes for rapid charging
  • Daisy Chain 10 Chargers. Charge 60 M18 Batteries Overnight.
  • Rapid Daytime Charging Reduces Downtime on Site
  • Dual Charge Modes for Rapid Daytime or Overnight Charging
  • Charge up to 60 Packs on a Single Circuit, No Trips
  • Most Versatile Shop to Mobile Charger
  • Fully compatible with Milwaukee PACKOUT Modular Storage System
  • Charges 2 Batteries Simultaneously at a Rapid Charge Rate
  • Cord wrap provides users with a convenient way to store cord when not in use
  • Folding carry handle for easy transport from shop to trailer
  • Compatible with all M18 batteries
  • Power Source: AC
  • 5 Year Charger Warranty

Specs

–
Voltage:

18v

Product Type:

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy