Apply to be a TradeMaster!
M18 REDLITHIUM FORGE HD12.0 Dual Battery Starter Kit

M18 REDLITHIUM FORGE HD12.0 Dual Battery Starter Kit

Brand:
Milwaukee
SKU:
48-59-1842F
Rating:
(0)
Q&A:
(0)
M18 REDLITHIUM FORGE HD12.0 Dual Battery Starter Kit
$840.80 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Items Included List:

(2) M18 FORGE HD12.0 (1) M18 PACKOUT SIX BAY CHARGER

The MILWAUKEE M18 REDLITHIUM FORGE HD12.0 Battery Pack delivers 50% more power than the HIGH OUTPUT 12.0 and the longest life vs REDLITHIUM batteries. REDLITHIUM FORGE are Milwaukee's most powerful, fastest charging, and longest-life batteries. The M18 REDLITHIUM FORGE HD12.0 delivers 12 amp hours of runtime with 50% more power than the HIGH OUTPUT 12.0, providing optimal power and runtime for demanding applications. REDLINK Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations. The M18 REDLITHIUM FORGE HD12.0 battery is fully compatible with 275+ M18 solutions. Paired with the M18 PACKOUT Six Bay RAPID Charger, this is the first dedicated charging solution compatible with the MILWAUKEE PACKOUT modular storage system. This Six Bay RAPID Charger charges two batteries simultaneously at a RAPID charge rate, and can charge the M18 REDLITHIUM FORGE HD12.0 in just 130min to 100%. This battery charger is optimized for transportation and storage on and off the jobsite.
  • 48-11-1813 delivers 50% more power vs HIGH OUTPUT HD12.0
  • REDLITHIUM FORGE: Most powerful, fastest charging, longest life
  • Charge in 130 minutes to 100% with kitted battery and charger
  • (48-11-1813) 50% More Power vs HIGH OUTPUT HD12.0
  • (48-11-1813) Longest life for the most recharges and best performance over the life of the pack
  • (48-11-1813) REDLITHIUM FORGE provides the most powerful, fastest charging, and longest life batteries within REDLITHIUM
  • (48-11-1813) Fully compatible with the M18 system, featuring 275+ tools
  • Charge in just 130minutes to 100% with kitted battery & charger
  • (48-11-1813) REDLINK Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
  • (48-11-1813) 3-year battery warranty
  • (48-59-1809) Charge (2) batteries simultaneously, one on each side, at RAPID charge rate
  • (48-59-1809) Fully compatible with the PACKOUT Modular Storage System
  • (48-59-1809) Wall-mountable via PACKOUT Mounting Plate, Wall Plate, & Racking Shelf. (Refer to PACKOUT Mounting Plate user manual for mounting capacities)
  • (48-59-1809) 5-year charger warranty
  • (48-59-1809) Wall-mountable via PACKOUT Mounting Plate, Wall Plate, & Racking Shelf. (Refer to PACKOUT Mounting Plate user manual for mounting capacities)
  • (48-59-1809) 5-year charger warranty

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Product Type:

Battery

Voltage:

18v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy