Apply to be a TradeMaster!
Main product image of M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery Starter Kit
Magnifying glass
Hover image to zoom

M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery Starter Kit

Brand:
Milwaukee
SKU:
48-59-1865H
Rating:
(0)
Q&A:
(0)
M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery Starter Kit
Magnifying glass
Hover image to zoom
$238.56 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Items Included List:

(1) M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery Pack (48-11-1865); (1) M18 & M12 Multi-Voltage Charger (48-59-1812)

The MILWAUKEE M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery Starter Kit includes a battery and an M18 /M12 Battery Charger. The M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery Packs provide 50% more power and run 50% cooler than the M18 REDLITHIUM XC battery packs. The optimized combination of size and increased power provides a great solution for the entire range of Milwaukee M18 products. It delivers fade-free power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18 REDLITHIUM HIGH OUTPUT XC6.0 provides increased power in extreme cold weather conditions (below 0F / -18C) and delivers more work per charge, driving corded replacement on the jobsite. The REDLITHIUM HIGH OUTPUT XC6.0 battery is fully compatible with over 275 M18 solutions.
  • 50% More Power and Runs 50% Cooler
  • Offers long-lasting performance and protection
  • Part of the M18 system, featuring 275+ tools
  • 50% More Power and Runs 50% Cooler
  • (48-11-1865) Best-in-class construction: Offers long-lasting performance and the best protection against jobsite conditions
  • (48-11-1865) Fuel gauge onboard: Displays remaining run-time
  • (48-11-1865) Powers more than 275 M18 cordless solutions
  • (48-59-1812) Single unit simplicity for quick charge of all M12 and M18 battery packs
  • (48-11-1865) REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Product Type:

Battery

Voltage:

18v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy