Apply to be a TradeMaster!
M18 PACKOUT Six Bay Rapid Charger Kit w/ (2) M18 HIGH OUTPUT XC6.0's & (2) M18 REDLITHIUM XC5.0's

M18 PACKOUT Six Bay Rapid Charger Kit w/ (2) M18 HIGH OUTPUT XC6.0's & (2) M18 REDLITHIUM XC5.0's

Brand:
Milwaukee
SKU:
48-59-1865POC
Rating:
(0)
Q&A:
(0)
M18 PACKOUT Six Bay Rapid Charger Kit w/ (2) M18 HIGH OUTPUT XC6.0's & (2) M18 REDLITHIUM XC5.0's
$925.00 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Items Included List:

(1) M18 PACKOUT Six Bay Rapid Charger(48-59-1809), (2) M18 Redlithium XC5.0 Battery(48-11-1852), (2) M18 Redlithium HO6.0 Battery(48-11-1865)

  • Charge (2) batteries simultaneously, one on each side, at RAPID charge rate
  • Fully compatible with the PACKOUT Modular Storage System
  • All-weather performance: The M18(tm) Redlithium(tm) XC5.0 battery delivers fade free power in extreme jobsite conditions
  • Best-in-class construction: The M18(tm) High Output HO6.0 offers long-lasting performance and the best protection against jobsite conditions
  • 5-Year Charger Warranty
  • 3 Year Battery Warranty

Specs

–
Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Product Type:

Battery

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy