Apply to be a TradeMaster!
Main product image of M18 Dual Bay Super Charger Starter Kit
Magnifying glass
Hover image to zoom

M18 Dual Bay Super Charger Starter Kit

Brand:
Milwaukee
SKU:
48-59-1881SC
Rating:
(0)
Q&A:
(0)
M18 Dual Bay Super Charger Starter Kit
Magnifying glass
Hover image to zoom
$448.00 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Items Included List:

M18 REDLITHIUM FORGE XC8.0 Battery Pack, M18 Dual Bay Super Charger

The MILWAUKEE M18 REDLITHIUM FORGE XC8.0 Battery Pack delivers HIGH OUTPUT 12.0 power in a smaller size, high-speed cooling for less downtime in high-demand applications, 35-minute supercharge to 80%, and the longest life vs REDLITHIUM batteries. REDLITHIUM FORGE is Milwaukee's most powerful, fastest charging, and longest-life battery. The M18 REDLITHIUM FORGE XC8.0 delivers 8 amp hours of runtime with the same power as the M18 REDLITHIUM HIGH OUTPUT HD12.0, in a smaller size and lighter weight design. The M18 REDLITHIUM FORGE XC8.0 and M18 Dual Bay Simultaneous Super Charger are COOL-CYCLE capable. COOL-CYCLE Active Cooling System provides high-speed cooling for less downtime. The high-speed cooling feature works with M18 batteries & chargers that have COOL-CYCLE capability. When paired with the M18 Dual Bay Simultaneous Super Charger, this battery charges in just 35 minutes to 80%, getting you back to work faster than ever before. This lithium-ion battery has the longest life, the most recharges, and the best performance over the life of the battery. It is also designed with resistant housing for increased protection against exposure to common oils, greases, and solvents. REDLINK Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations. Fully compatible with 275+ M18 solutions. The M18 Dual Bay Simultaneous Super Charger charges all M18 batteries.
  • HIGH OUTPUT 12.0 power in a smaller size and lighter weight
  • COOL-CYCLE Capability for high-speed cooling and less downtime
  • 35min Supercharge to 80% with M18 Dual Bay Super Charger
  • Delivers HIGH OUTPUT 12.0 power in a smaller size and lighter weight
  • COOL-CYCLE Active Cooling System provides high-speed cooling for less downtime with COOL-CYCLE capable chargers
  • 35min supercharge to 80% with the M18 Dual Bay Simultaneous Super Charger
  • Longest life for the most recharges and best performance over the life of the pack
  • CHARGE ADAPT : Adaptive Charge Distribution delivers adaptive simultaneous charging for multiple batteries to maximize productivity
  • Capable of simultaneously charging up to 2 batteries leveraging CHARGE ADAPT to distribute power between bays for the best charge experience
  • Simultaneously charges two (2) M18 batteries

Specs

–
Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Product Type:

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy