Apply to be a TradeMaster!
Main product image of M12 REDLITHIUM CP2.0 Starter Pack (2 Pack)
Magnifying glass
Hover image to zoom

M12 REDLITHIUM CP2.0 Starter Pack (2 Pack)

Brand:
Milwaukee
SKU:
48-59-2420P
Rating:
(0)
Q&A:
(0)
M12 REDLITHIUM CP2.0 Starter Pack (2 Pack)
Magnifying glass
Hover image to zoom
$168.90 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v

Description

–
Items Included List:

(2) M12 REDLITHIUM CP2.0 Battery(48-11-2420); (1) M12 Lithium-ion Battery Charger (48-59-2401)

The MILWAUKEE M12 REDLITHIUM CP2.0 2PK Starter Pack delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The lithium-ion battery pack features superior pack construction, electronics, and performance giving you more work per charge and more work over pack life than any battery on the market. The rechargeable battery also offers you 2.0 amp-hours of runtime. Each battery pack is durably built for heavy-duty use, runs cooler, and performs in climates below 0 Degree F/-18 Degree C. Its compact, lightweight design allows you to work in tight work spaces and reduces fatigue. Built-in REDLINK Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. An integrated temperature management system and individual cell monitoring help to maximize your battery's life. Switch to our REDLITHIUM CP2.0 Compact Battery Pack to instantly upgrade the runtime and durability of your M12 cordless tools. Quickly charge all M12 batteries with the M12 charger. Power up your M12 REDLITHIUM and M12 Lithium-Ion batteries in less than an hour with the M12 Lithium-Ion Charger. It communicates directly with the battery pack to manage charges and features an easy-to-load design. The charger's slim profile requires little bench-top room. Monitor battery charges for all of your M12 cordless tools with the onboard indicator light.
  • CP2.0 Starter Pack offers long-lasting performance and durability
  • Total system communication between tool, battery and charger
  • Delivers fade-free power in extreme jobsite conditions
  • Best-in-class construction: offers long-lasting performance and durability
  • REDLINK PLUS intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • All-Weather Performance: Delivers fade-free power in extreme jobsite conditions
  • Versatility: Powers 150+ Milwaukee M12 cordless solutions
  • Single unit simplicity: Charges M12 RED LITHIUM and M12 Lithium-Ion batteries
  • Charge management: Charger communicates with the battery pack to ensure a full charge and battery protection
  • Onboard indicator light: Provides the status of the battery
  • 3 Year Warranty

Specs

–
Voltage:

12v

Battery Type:

M12 REDLITHIUM

Product Type:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy