Apply to be a TradeMaster!
Main product image of M12 HIGH OUTPUT XC5.0 Starter Kit
Magnifying glass
Hover image to zoom

M12 HIGH OUTPUT XC5.0 Starter Kit

Brand:
Milwaukee
SKU:
48-59-2450P
Rating:
(0)
Q&A:
(0)
M12 HIGH OUTPUT XC5.0 Starter Kit
Magnifying glass
Hover image to zoom
$244.52 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v

Description

–
Items Included List:

(2) M12 REDLITHIUM HIGH OUTPUT XC5.0 Battery Pack (48-11-2450), (1) M12 Lithium-ion Battery Charger (48-59-2401)

The MILWAUKEE M12 REDLITHIUM HIGH OUTPUT XC5.0 Battery Pack delivers 25% more power and runs 25% cooler than our other M12 REDLITHIUM XC battery packs. The increase in power elevates the performance of the entire M12 system. The lithium-ion battery delivers fade-free power and runs substantially cooler through demanding applications, allowing you to push your cordless power tools throughout a wide range of applications. Each battery pack is built for heavy-duty use, runs cooler, and performs in climates below 0 Degree F/-18 Degree C.  In addition, our M12 REDLITHIUM HIGH OUTPUT XC5.0 is built with a resistant housing, increasing the protection against exposure to common oils, greases, and solvents found in transportation maintenance and manufacturing environments. Our M12 REDLITHIUM HIGH OUTPUT XC5.0 is fully compatible with 125+ M12 solutions.
  • 25% more power and runs 25% cooler
  • 25% more runtime
  • Fits all 125+ M12 cordless solutions
  • Delivers 25% more power and runs 25% cooler
  • Provides 25% more runtime
  • Versatility: Powers all 125+ M12 cordless solutions
  • REDLINK Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
  • 3 year warranty

Specs

–
Voltage:

12v

Battery Type:

M12 Lithium-Ion Battery

Product Type:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy