Apply to be a TradeMaster!
Main product image of BOLT Marker Clip, 48-73-1086
Magnifying glass
Hover image to zoom

BOLT Marker Clip, 48-73-1086

Brand:
Milwaukee
SKU:
48-73-1086
Rating:
(0)
Q&A:
(0)
BOLT Marker Clip, 48-73-1086
Magnifying glass
Hover image to zoom
$4.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Plastic

Description

–
The MILWAUKEE BOLT Marker Clip securely holds markers and pencils. The hard hat clip is compatible with all Milwaukee head protection, including helmets and hard hats. It easily clicks into the head protection's BOLT Accessory slots, freeing up the universal accessory slots to clip in additional head protection accessories like ear muffs. The marker clip is part of the Milwaukee BOLT System, allowing professionals to adapt to their jobsite by adding BOLT accessories to their Milwaukee head protection. All Milwaukee hard hats and helmets are BOLT compatible.
  • Compatible with Milwaukee Head Protection
  • Adapt to Your Jobsite - BOLT System Accessory
  • Allows use for additional head protection accessories like ear muffs
  • Can Hold Two Markers and/or Pencils at Once
  • Secures Out of Line of Sight
  • Can Hold Corded Hearing Protection for Convenience
  • Durable Construction for Jobsite Conditions

Specs

–
Country of Origin:

USA

Color:

Black

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy