Apply to be a TradeMaster!
Main product image of BOLT REDLITHIUM USB Cooling Fan, 48-73-1385
Magnifying glass
Hover image to zoom

BOLT REDLITHIUM USB Cooling Fan, 48-73-1385

Brand:
Milwaukee
SKU:
48-73-1385
Rating:
(0)
Q&A:
(0)
BOLT REDLITHIUM USB Cooling Fan, 48-73-1385
Magnifying glass
Hover image to zoom
$134.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate, ABS, TPR

Description

–
The MILWAUKEE BOLT REDLITHIUM USB Cooling Fan is designed to provide you with the MOST POWERFUL AIRFLOW. Allowing you to Keep Cool, with up to 15MPH Air Speed. Paired with the REDLITHIUM USB 3.0 Battery for Up to 6 Hours of Run-Time. The BOLT REDLITHIUM USB Cooling Fan mounts securely on the BOLT Front and Rear Mounting Slots and allows you to customize your airflow with the included 3 Air Duct Variations.  The MILWAUKEE REDLITHIUM USB Battery can be recharged in the Fan via USB-C or swapped out with additional REDLITHIUM USB Batteries (sold separately) for virtually no downtime. The BOLT Fan is compatible with all MILWAUKEE BOLT Safety Helmets and BOLT Hard Hats, allowing you to Secure Accessories Simultaneously.
  • MOST POWERFUL AIRFLOW.
  • Keep Cool, Up To 15 MPH Air Speed
  • Balanced, All-Day Wear
  • Up to 6 Hours of Run-Time
  • Compatible With MILWAUKEE BOLT Safety Helmets & BOLT Hard Hats
  • High Speed: 4 hours Low Speed: 6 hours
  • Secure Duct Attachment
  • Interchangeable REDLITHIUM USB 3.0 Battery
  • USB-C Rechargeable

Specs

–
Material:

Polycarbonate

ABS

TPR

Country of Origin:

Vietnam

Battery Type:

REDLITHIUM USB

Product Type:

Fan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy