Apply to be a TradeMaster!
Main product image of BOLT Personal Voltage Detector, 48-73-2895
Magnifying glass
Hover image to zoom

BOLT Personal Voltage Detector, 48-73-2895

Brand:
Milwaukee
SKU:
48-73-2895
Rating:
(0)
Q&A:
(0)
BOLT Personal Voltage Detector, 48-73-2895
Magnifying glass
Hover image to zoom
$329.00 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–

Product Overview

This item is a BOLT Personal Voltage Detector, 48-73-2895 manufactured by Milwaukee.

Our BOLT Personal Voltage Detector delivers the most consistent alerts and easiest operation in its class. Featuring a wide detection field and clearer voltage alerts, it ensures maximum awareness on the jobsite. Its single-mode operation eliminates sensitivity-setting errors, providing reliable performance every time. It mounts securely to the BOLT Front Mount and includes a USB-C rechargeable internal battery providing up to 32 hours of runtime. Compatible with all MILWAUKEE BOLT Safety Helmets, Hard Hats, and Headlamps, the BOLT Personal Voltage Detector allows you to secure multiple accessories simultaneously for enhanced productivity and safety.

Features

  • Most Consistent Alerts. Easiest Operation.
  • Wide Detection Field
  • Single Mode Operation
  • Clearer Voltage Alerts
  • Compatible with MILWAUKEE BOLT Safety Helmets and BOLT Hard Hats
  • Secures Into BOLT Front Mount
  • USB-C Internal Rechargeable
  • Detection Voltage Ranges 2.4kV-500kV
  • Tone and Light Alert
  • Ability to Mute Device
  • Water Resistant IP67

Specs

–
Product Type:

Voltage Detector

Warranty:

Lifetime Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy