Apply to be a TradeMaster!
Main product image of PACKOUT 20oz Tumbler - Black, 48-82-8392B
Magnifying glass
Hover image to zoom

PACKOUT 20oz Tumbler - Black, 48-82-8392B

Brand:
Milwaukee
SKU:
48-82-8392B
Rating:
(0)
Q&A:
(0)
PACKOUT 20oz Tumbler - Black, 48-82-8392B
Magnifying glass
Hover image to zoom
$31.98 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Color
Black

Description

–
The MILWAUKEE PACKOUT 20oz Tumbler provides the longest temperature retention, keeping drinks hot or cold all day. The PACKOUT 20oz Tumbler has twist and lock PACKOUT Connectivity so you can attach your tumbler to the top of MILWAUKEE PACKOUT solutions, allowing for secure drink storage on the jobsite. The smooth open & close lid provides quick and easy sliding with gloved hands while keeping dirt and debris away from the tumbler's opening. Milwaukee PACKOUT 20oz Tumbler is dishwasher safe. MILWAUKEE PACKOUT is the industry's most versatile and durable modular storage system.
  • PACKOUT Connectivity. Twist to Lock.
  • All-Day Hot & Cold Retention
  • Smooth Open & Close
  • Dishwasher Safe
  • Double Wall Vaccum Insulation
  • 20oz Capacity
  • Sliding Magnetic Lid
  • Limited Lifetime Warranty

Specs

–
Material:

Metal

Product Type:

Tumbler

Color:

Black

Country of Origin:

Thailand

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy