Apply to be a TradeMaster!
Main product image of PACKOUT 30oz Tumbler, 48-82-8393R
Magnifying glass
Hover image to zoom

PACKOUT 30oz Tumbler, 48-82-8393R

Brand:
Milwaukee
SKU:
48-82-8393R
Rating:
(0)
Q&A:
(0)
PACKOUT 30oz Tumbler, 48-82-8393R
Magnifying glass
Hover image to zoom
$38.98 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Color
Red

Description

–
The MILWAUKEE PACKOUT 30oz Tumbler provides the longest temperature retention, keeping drinks hot or cold all-day. The PACKOUT 30oz Tumbler features twist and lock PACKOUT Connectivity so you can attach your tumbler to the top of MILWAUKEE PACKOUT solutions, allowing for secure drink storage on the jobsite. The smooth open & close lid provides quick and easy sliding with gloved hands while keeping dirt and debris away from the tumbler's opening. The PACKOUT 30oz Tumbler is dishwasher safe. MILWAUKEE PACKOUT is the industry's most versatile and durable modular storage system.
  • PACKOUT Connectivity. Twist to Lock.
  • All-Day Hot & Cold Retention
  • Smooth Open & Close
  • Dishwasher Safe
  • Double Wall Vacuum Insulation
  • Sliding Magnetic Lid
  • 30oz Capacity
  • Accurate Stripping. Easy Adjustment

Specs

–
Material:

Metal

Country of Origin:

Thailand

Color:

Red

Product Type:

Tumbler

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy