Apply to be a TradeMaster!
Main product image of 3-1/2" 10 TPI SAWZALL Blade for Wood Scroll (Pack of 5), 49-00-5310
Magnifying glass
Hover image to zoom

3-1/2" 10 TPI SAWZALL Blade for Wood Scroll (Pack of 5), 49-00-5310

Brand:
Milwaukee
SKU:
49-00-5310
Rating:
(0)
Q&A:
(0)
3-1/2" 10 TPI SAWZALL Blade for Wood Scroll (Pack of 5), 49-00-5310
Magnifying glass
Hover image to zoom
$15.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2"
Product Highlight: Material
High Speed Steel
Product Highlight: Color
White
Product Highlight: Length (Inches)
3-1/2" Length

Description

–
Designed to maximize the cutting performance of the new M12 HACKZALL reciprocating saw, these blades feature a thin Kerf design that reduces the amount of drag and resistance while cutting, resulting in more cuts per battery charge. Specialized blades are available for a variety of HVAC, electrical, plumbing and maintenance/repair applications. Includes 5 blades.
  • Thin Kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades
  • Short blade length for cutting in tight locations
  • Bi-metal construction for increased tooth durability and long blade life
  • Scroll cuts in metal under 1/8 in.

Specs

–
Material:

High Speed Steel

Application:

Wood

Product Type:

Saw Blade

Size:

3-1/2"

Teeth per Inch:

10

Color:

White

Country of Origin:

USA

Length (Inches):

3-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy