Apply to be a TradeMaster!
Main product image of 5" Scraper Blade, 49-00-5455
Magnifying glass
Hover image to zoom

5" Scraper Blade, 49-00-5455

Brand:
Milwaukee
SKU:
49-00-5455
Rating:
(0)
Q&A:
(0)
5" Scraper Blade, 49-00-5455
Magnifying glass
Hover image to zoom
$14.71 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Metallics
Product Highlight: Material
Metal
Product Highlight: Length (Inches)
5" Length

Description

–
Compatible with all Milwaukee SAWZALL, Hackzall, and all other reciprocating saws, thee new 5" scraper blade converts several slow and strenuous hand tool applications into fast and effortless tasks. The 5" scraper blade will compliment both the 1-1/2" and 3" Scraper blades currently available. Together, these offerings will provide comprehensive solutions across the spectrum of soft and hard materials. Features of the scraper blades include induction hardened edges for maximum durability, a corrosion resistant coating for longer life, and chamfered corners for greater control. Along with these key features, the 5" scraper blade will have an innovative winged tang design for increased blade support. The scraper blades offer a great solution for removing materials such as linoleum flooring, strong adhesives, paint, glue, thin-set, drywall mud, rust, etc.
  • Chamfered Edges for Great Control
  • Induction Hardened Edge for Maximum Durability
  • Winged Tang Reducing Breakage
  • Corrosion resistant chrome coating for longer life

Specs

–
Application:

Multi-Purpose

Color:

Metallics

Country of Origin:

China

Material:

Metal

Length (Inches):

5"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy