Apply to be a TradeMaster!
Main product image of 4" 6 TPI SAWZALL Blade for Wood with Nails (Pack of 5), 49-00-5460
Magnifying glass
Hover image to zoom

4" 6 TPI SAWZALL Blade for Wood with Nails (Pack of 5), 49-00-5460

Brand:
Milwaukee
SKU:
49-00-5460
Rating:
(0)
Q&A:
(0)
4" 6 TPI SAWZALL Blade for Wood with Nails (Pack of 5), 49-00-5460
Magnifying glass
Hover image to zoom
$15.00 each
In Stock
In Stock
Get 13 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4" Length
Product Highlight: Material
High Speed Steel

Description

–
Designed to maximize the cutting performance of the new M12 HACKZALL reciprocating saw, these blades feature a thin Kerf design that reduces the amount of drag and resistance while cutting, resulting in more cuts per battery charge. Specialized blades are available for a variety of HVAC, electrical, plumbing and maintenance/repair applications. Includes 5 blades.
  • Bi-metal construction for increased tooth durability and long blade life.
  • Cuts wood and nail embedded wood.
  • Short blade length for cutting in tight locations.
  • THIN KERF for up to 35% more cuts per charge vs. leading reciprocating saw blades.

Specs

–
Product Type:

Saw Blade

Application:

Wood

Country of Origin:

USA

Length (Inches):

4"

Teeth per Inch:

5

Material:

High Speed Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy