Apply to be a TradeMaster!
Main product image of 1-1/2" Scraper Blade, 49-00-5463
Magnifying glass
Hover image to zoom

1-1/2" Scraper Blade, 49-00-5463

Brand:
Milwaukee
SKU:
49-00-5463
Rating:
(0)
Q&A:
(0)
1-1/2" Scraper Blade, 49-00-5463
Magnifying glass
Hover image to zoom
$13.67 each
In Stock
In Stock
Get 23 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Metal
Product Highlight: Length (Inches)
5" Length

Description

–
The Milwaukee 1-1/2" scraper blade is designed for effortless and efficient surface prep and material removal applications with all Hackzall and SAWZALL recipe saws. The 1-1/2" scraper blade offers a great solution for applications covering smaller or narrow surface areas.
  • Chamfered corners prevent digging into work material
  • Corrosion resistant coating for extended life
  • Induction hardened blade edge for maximum durability
  • Resharpenable blade
  • Fits all Sawzall® and Hackzall™ Recip Saws

Specs

–
Country of Origin:

China

Color:

Gray

Material:

Metal

Length (Inches):

5"

Application:

Multi-Purpose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy