Apply to be a TradeMaster!
Main product image of Dark Thread Cutting Oil
Magnifying glass
Hover image to zoom
Dark Thread Cutting Oil
Magnifying glass
Hover image to zoom
$69.44 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1 Gallon

Description

–
Overview
The Dark Thread Cutting Oil has been optimized for use with the MX FUEL Pipe Threading Machine. The Milwaukee Dark Thread Cutting Oil cools newly cut threads, reduces friction, and extends the life of dies.

Product Features
  • For use in MX FUEL Pipe Threading Machine
  • One gallon capacity
  • Cools newly cut threads and improves thread quality
  • Reduces torque needed to create threads
  • Can be used in other threading machines and with Milwaukee Portable Threaders
Product Specifications
  • Length: 8.0 in
  • Weight: 8.0 lb
  • Height: 12.0 in
  • Width: 4.0 in

Specs

–
Product Type:

Oil

Volume:

1 Gallon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy