Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC #6 - 750 MCM Copper U Style Die Kit
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC #6 - 750 MCM Copper U Style Die Kit

Brand:
Milwaukee
SKU:
49-12-KITC
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC #6 - 750 MCM Copper U Style Die Kit
Magnifying glass
Hover image to zoom
$1,806.03 each
Backorder
Backorder
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper

Description

–
The M18 FORCE LOGIC 750 MCM Crimper is the Easiest Way to Crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Cu and Dual Rated Anderson, Blackburn Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Milwaukee EXACT 12T U-Style Dies are individually engineered both for quality crimps and for faster connections on all sizes with die lengths specific to each connector. In addition every EXACT 12T U-Style Die features vivid industry standard colors to indicate wire size and center alignment markings for easiest die selection and die alignment. All dies also eliminate cross referencing by imprinting the wire size onto completed connectors and are the only dies that are 100% serialized and measured for greatest accuracy and easiest inspection.

Product Features
  • 100% Inspected for Critical Dimensions & Serialized to Ensure Crimp Quality
  • Die Lengths Specific to Connector Size for Faster Connections on All Sizes
  • Wire Size Marked on Each Die for Easy Identification
  • Vivid Color Coding & Center Mark for Easiest Selection and Die Alignment
  • Die Size Pressed into Connector matches wire size Eliminating Cross Referencing
  • Stainless Steel Finish Protects Against Corrosion
Product Includes
  • (1) EXACT 750 MCM Copper 12T U-Style Die(49-12-U750C)
  • (1)EXACT 600 MCM Copper 12T U-Style Die(49-12-U600C)
  • (1)EXACT 500 MCM Copper 12T U-Style Die(49-12-U500C)
  • (1)EXACT 400 MCM Copper 12T U-Style Die(49-12-U400C)
  • (1)EXACT 350 MCM Copper 12T U-Style Die(49-12-U350C)
  • (1)EXACT 300 MCM Copper 12T U-Style Die(49-12-U300C)
  • (1)EXACT 250 MCM Copper 12T U-Style Die(49-12-U250C)
  • (1)EXACT 4/0 Copper 12T U-Style Die(49-12-U04AC)
  • (1)EXACT 3/0 Copper 12T U-Style Die(49-12-U03AC)
  • (1)EXACT 2/0 Copper 12T U-Style Die(49-12-U02AC)
  • (1)EXACT 1/0 Copper 12T U-Style Die(49-12-U01AC)
  • (1)EXACT #1 Copper 12T U-Style Die(49-12-U001C)
  • (1)EXACT #2 Copper 12T U-Style Die(49-12-U002C)
  • (1)EXACT #4 Copper 12T U-Style Die(49-12-U004C)
  • (1)EXACT #6 Copper 12T U-Style Die(49-12-U006C)
  • (1)Carrying Case

Specs

–
Product Type:

Die Set

Material:

Copper

Includes:

Carry Case

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy