Apply to be a TradeMaster!
Main product image of 4-Gallon Sprayer Tank Assembly w/ SWITCH-TANK
Magnifying glass
Hover image to zoom

4-Gallon Sprayer Tank Assembly w/ SWITCH-TANK

Brand:
Milwaukee
SKU:
49-16-19PS
Rating:
(0)
Q&A:
(0)
4-Gallon Sprayer Tank Assembly w/ SWITCH-TANK
Magnifying glass
Hover image to zoom
$199.00 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) 4-Gallon Sprayer Tank Assembly w/ SWITCH TANK ; (1) Stainless Steel Wand;(1) 49-16-2806- (1) Adjustable Nozzle ; (1) Fan Nozzle ; (1) Angled Nozzle Adapter

The MILWAUKEE 4-Gallon Sprayer Tank Assembly w/ SWITCH TANK is an interchangeable tank powered by the M18 Powered Base w/ SWITCH TANK (not included). The sprayer tank assembly includes the pump, hose, and wand. The design allows you to add on tank assemblies for different applications, eliminating cross-chemical contamination. The 4-Gallon Sprayer Tank Assembly features a dual diaphragm pump for longer pump life and Viton seals for increased durability against harsh chemicals. The sprayer tank also has a wide mouth opening for easier pouring and a strainer that filters debris from getting into the tank.
  • Instant and Adjustable Pressure for Ultimate Control
  • Interchangeable Tank Prevents Cross-Contamination
  • Compatible with M18 SWITCH TANK (3019-20)
  • Instant, Constant and Adjustable Pressure for Ultimate Control
  • Add-on Interchangeable Tank Assembly to Eliminate Cross-Chemical Contamination
  • Compatible with: M18 Powered Base w/ SWITCH TANK (3019-20)
  • Critical seals: Viton for increased durability against chemicals
  • Dual Diaphragm Pump: For Longer Pump Life
  • Wide Mouth Opening for Easier Pouring
  • High visibility markings for easy fill management
  • Tank identification stickers for easy tank identification
  • Easy access latches for quick tank swaps
  • Onboard measuring cup for easy access
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy