Apply to be a TradeMaster!
Main product image of 3/8" ZoomLock MAX Press Jaw for M12 FORCE Logic Press Tools
Magnifying glass
Hover image to zoom

3/8" ZoomLock MAX Press Jaw for M12 FORCE Logic Press Tools

Brand:
Milwaukee
SKU:
49-16-2452Z
Rating:
(0)
Q&A:
(0)
3/8" ZoomLock MAX Press Jaw for M12 FORCE Logic Press Tools
Magnifying glass
Hover image to zoom
$329.00 each
In Stock
In Stock
Get 5 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"

Description

–
Overview

Our ZoomLock MAX Press Jaw is designed to press ZoomLock MAX Press Fittings and optimized for MILWAUKEE M12 FORCE LOGIC Press Tools. A flame-free alternative to traditional brazing, these ZoomLock MAX Press Jaws offer you up to 60% faster connections when installing high-pressure HVAC and refrigeration systems. The ZoomLock MAX Press Jaws eliminate the need for nitrogen purges, combustible gasses, and expensive silver solder necessary for traditional methods. We've optimized the press tool jaws with an easy-open, inline design for one-handed pressing when used with M12 FORCE LOGIC Press Tools, the smallest, most intelligent Milwaukee press tools.

Features:
  • Compatible with ZoomLock MAX Press Fittings
  • Compatible with ACR Tube & Line Set
  • One-Handed, Effortless Installations
  • Durable Steel Jaws Provide Outstanding Life
  • Up to 60% Faster Installations vs. Brazing
  • For Use with M12 FORCE LOGIC Press Tools
  • In-line Design for Unrivaled Access
  • Spring-Loaded for Easy Alignment to Fitting 2 Year Warranty

Specs

–
Product Type:

Press Jaw

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy