Apply to be a TradeMaster!
Main product image of 1/4" - 7/8" Streamline ACR Press Jaw Kit for M12 FORCE LOGIC Press Tool
Magnifying glass
Hover image to zoom

1/4" - 7/8" Streamline ACR Press Jaw Kit for M12 FORCE LOGIC Press Tool

Brand:
Milwaukee
SKU:
49-16-2461M
Rating:
(1)
Q&A:
(0)
1/4" - 7/8" Streamline ACR Press Jaw Kit for M12 FORCE LOGIC Press Tool
Magnifying glass
Hover image to zoom
$1,949.00 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8", 7/8", 3/8", 1/4", 1/2", 3/4"
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Material
Forged Steel

Description

–
Overview

Milwaukee's Streamline ACR Press Jaws change the game in refrigerant line installations, offering you a flame-free, efficient alternative to traditional brazing. The jaws unlock productivity for HVAC system installers, eliminating nitrogen purges, combustible gases, and expensive silver solder necessary for traditional pipe connection methods. With an easy-open, in-line design, our press jaws are optimized for the tightest spaces, utilizing the M12 FORCE LOGIC Press Tool. The Streamline ACR Press Jaws are designed for use on Mueller Streamline ACR Press fittings.

Includes
  • (1) 1/4" Streamline ACR Press Jaw for M12 FORCE LOGIC Press Tool(49-16-2450M)
  • (1) 3/8" Streamline ACR Press Jaw for M12 FORCE LOGIC Press Tool(49-16-2452M)
  • (1) 1/2" Streamline ACR Press Jaw for M12 FORCE LOGIC Press Tool(49-16-2453M)
  • (1) 5/8" Streamline ACR Press Jaw for M12 FORCE LOGIC Press Tool(49-16-2454M)
  • (1) 3/4" Streamline ACR Press Jaw for M12 FORCE LOGIC Press Tool(49-16-2455M)
  • (1) 7/8" Streamline ACR Press Jaw for M12 FORCE LOGIC Press Tool(49-16-2456M)
  • (1) Streamline ACR Press Gauge
  • (1) Mueller Industries Streamline ACR Cone Reamer
  • (1) Hard Carrying Case
Features
  • Compatible with Streamline ACR Press Fittings
  • Flame-Free Refrigerant Line Connections
  • Designed for M12 FORCE LOGIC Press Tool
  • Jaws Press 1/4" - 7/8" OD Streamline ACR Press Fittings
  • Compatible with ACR Tube & Line Set
  • In-line Design for Unrivaled Access
  • Faster Alternative to Brazing
  • Creates Secure Joints in One Cycle
  • 2 Year Warranty
  • One-Handed, Effortless Installations
  • Spring-Loaded For Easy Alignment to Fitting
  • Durable Steel Jaws Provide Outstanding Life
Specifications
  • Length: 4.94 in
  • Weight: 21.8 lb
  • Height: 12.63 in
  • Width: 14.56 in
  • Material Composition: Forged Steel

Specs

–
Product Type:

Press Jaw

Carrying Case

Size:

5/8"

7/8"

3/8"

1/4"

1/2"

3/4"

Warranty:

2 Year

Material:

Forged Steel

Type:

Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Only problem is supplyhouse don't carry the fittings Make no sense
I78
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy