Apply to be a TradeMaster!
Main product image of 1/2" - 1" IPS-P Pivoting Press Ring Kit for M12 FORCE LOGIC Press Tool
Magnifying glass
Hover image to zoom

1/2" - 1" IPS-P Pivoting Press Ring Kit for M12 FORCE LOGIC Press Tool

Brand:
Milwaukee
SKU:
49-16-2496X
Rating:
(1)
Q&A:
(0)
1/2" - 1" IPS-P Pivoting Press Ring Kit for M12 FORCE LOGIC Press Tool
Magnifying glass
Hover image to zoom
$1,799.00 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1", 1/2"
Product Highlight: Connection Type
IPS Connection

Description

–
The MILWAUKEE 1/2" – 1” IPS-P Pivoting Press Ring Kit is designed for use with the M12™ FORCE LOGIC™ Press Tool on Viega® MegaPress®, Apollo® PowerPress® and other press fitting systems. The IPS-P Pivoting Press Ring Kit is a more efficient alternative to welding and threading, enabling you to press connections on schedule 5 up to schedule 40 black iron pipe and 304/316 stainless steel pipe. Pivoting functionality delivers greater access in tight spaces when paired with the X3 Ring Jaw & M12™ FORCE LOGIC™ Press Tool. Additionally, MILWAUKEE®'s press blocking system prevents improper ring and ring jaw mismatch providing peace of mind in quality connections. The 1/2" – 1” IPS-P Pivoting Press Ring Kit, combined with the ring jaw and in-line M12™ FORCE LOGIC™ Press Tool, delivers unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless connections for unmatched productivity.

Includes:
  • (1) 1/2" IPS-P Pivoting Press Ring for M18™ & M12™ FORCE LOGIC™ Press Tools(49-16-2650BX)
  • (1) 3/4" IPS-P Pivoting Press Ring for M18™ & M12™ FORCE LOGIC™ Press Tools(49-16-2651BX)
  • (1) 1" IPS-P Pivoting Press Ring for M18™ & M12™ FORCE LOGIC™ Press Tools(49-16-2652BX)
  • (1) X3 Ring Jaw for M12™ FORCE LOGIC™ Press Tool(49-16-2459X3)
  • (1)Hard Carrying Case

Features:
  • Compatible with M12™ FORCE LOGIC™ Press Tool
  • Pivoting Functionality Delivers Greater Access in Tight Applications
  • Faster Alternative to Welding and Threading
  • Durable Steel Rings Provide Outstanding Life
  • Designed for use with all Major Fitting Brands, Including Viega® MegaPress® and Apollo® PowerPress®
  • Blocking System Prevents Ring & Ring Jaw Mismatch
  • Spring-Loaded Ring for Quick and Easy Alignment to Fitting
  • 2 Year Warranty

Specs

–
Product Type:

Press Ring

Carrying Case

Size:

3/4"

1"

1/2"

Connection Type:

IPS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes, You won't be sorry

Got in a bind with my straight MegaPress straight jaws. Ordered these and it got me out of the jam. Yes there pricey but if they get the job done it's worth the money. Didn't look back. (Late Friday and you want to be done and get paid) Looking at the copper set.
B.K.
NJ
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy