Apply to be a TradeMaster!
Main product image of M12 FUEL Right Angle Impact Wrench Protective Boot, 49-16-2564
Magnifying glass
Hover image to zoom

M12 FUEL Right Angle Impact Wrench Protective Boot, 49-16-2564

Brand:
Milwaukee
SKU:
49-16-2564
Rating:
(0)
Q&A:
(0)
M12 FUEL Right Angle Impact Wrench Protective Boot, 49-16-2564
Magnifying glass
Hover image to zoom
$52.59 each
In Stock
In Stock
Get 3 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Milwaukee 49-16-2564 tool boot is for use with the M12 FUEL Right Angle Impact Wrenches (2564-20, 2565-20 and 2565P-20) only. This product provides a lightweight, durable solution that is meant to protect the tool and work surface. A durable rubber design will withstand corrosive materials commonly found in maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to tool motor and may void tool warranty.
  • POWERSTATE Brushless Motor delivers up to 220 ft-lbs. of nut-busting torque, making it the most powerful cordless right angle impact wrench on the market
  • A 2.2" head profile design allows for more access in tight spaces
  • Mode 1 RPMs: 0-1,550; Mode 2 RPMs: 0-2,300; Mode 3 RPMs: 0-3,000; Mode 4 RPMs: 0-3,000
  • Mode 1 IPMs: 0-1,350; Mode 2 IPMs: 0-2,700; - Mode 3 IPMs: 0-3,600; Mode 4 IPMs: 0-3,600
  • Auto shut-off mode prevents over tightening and increases productivity by applying no more than 15 ft-lbs. of torque.
  • Bolt-removal mode offers more control after bolt breakaway as RPMs drastically slow down once the bolt is loosened.
  • Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool
  • Flexible material allows for easy install and removal
  • Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
  • Includes: (1) M12 FUEL Right Angle Impact Wrench protective boot (boot only)
  • Fits the M12 FUEL 3/8 in. and 1/2 in. Right Angle Impact Wrenches (2564, 2565, 2565P)
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy