Apply to be a TradeMaster!
Main product image of 1/2" CTS-V Pivoting Press Ring for M18 & M12 FORCE LOGIC Press Tools
Magnifying glass
Hover image to zoom

1/2" CTS-V Pivoting Press Ring for M18 & M12 FORCE LOGIC Press Tools

Brand:
Milwaukee
SKU:
49-16-2650X
Rating:
(0)
Q&A:
(0)
1/2" CTS-V Pivoting Press Ring for M18 & M12 FORCE LOGIC Press Tools
Magnifying glass
Hover image to zoom
$299.00 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–



Note: For use of this jaw, ring jaw SKU 49-16-2459X3 X3 Ring Jaw For M12 Force Logic Press Tool or, ring jaw 49-16-2659X4 For M18 Force Logic Press Tool must be purchased as well 


The 1/2" CTS-V Pivoting Press Ring is designed for use with M18_ & M12_ FORCE LOGIC_ Press Tools. The 1/2" CTS-V Pivoting Press Ring is a more efficient alternative to sweat and solder, enabling you to press connections on copper and copper tube-sized (CTS) stainless steel pipe. Pivoting functionality delivers greater access in tight spaces when paired with the X3 Ring Jaw & M12_ FORCE LOGIC_ Press Tool or the X4 Ring Jaw & M18_ FORCE LOGIC_ Press Tools. Additionally, MILWAUKEE_'s press blocking system prevents improper ring and ring jaw mismatch providing peace of mind in quality connections. The 1/2" CTS-V Pivoting Press Ring, combined with the ring jaw and in-line M18_ & M12_ FORCE LOGIC_ Press Tools, deliver unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless copper connections for unmatched productivity.


Includes: (1) 1/2" CTS-V Pivoting Press Ring for M18_ & M12_ FORCE LOGIC_ Press Tools (49-16-2650X)


Features:

  • Compatible with M18_ & M12_ FORCE LOGIC_ Press Tools
  • Designed for use with all Major Fitting Manufacturers, Including Viega_ ProPress_ and ApolloPress_
  • Pivoting Functionality Delivers Greater Access in Tight Applications
  • Blocking System Prevents Ring & Ring Jaw Mismatch
  • Faster Alternative to Sweat and Solder
  • Spring-loaded for quick and easy alignment to fitting
  • Durable Steel Rings Provide Outstanding Life
  • 2 Year Warranty

Specs

–
Product Type:

Press Ring

Size:

1/2"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy