Apply to be a TradeMaster!
Main product image of 1/4" ZoomLock MAX Press Jaw for M18 FORCE Logic Press Tools
Magnifying glass
Hover image to zoom

1/4" ZoomLock MAX Press Jaw for M18 FORCE Logic Press Tools

Brand:
Milwaukee
SKU:
49-16-2650Z
Rating:
(0)
Q&A:
(0)
1/4" ZoomLock MAX Press Jaw for M18 FORCE Logic Press Tools
Magnifying glass
Hover image to zoom
$339.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
Overview

Our 1/4" ZoomLock® MAX Press Jaw Kit is designed to press ZoomLock® MAX Press Fittings and optimized for MILWAUKEE® M18™ FORCE LOGIC™ Press Tools. A flame-free alternative to traditional brazing, these ZoomLock® MAX Press Jaws offer you up to 60% faster connections when installing high-pressure HVAC and refrigeration systems. The ZoomLock® MAX Press Jaws eliminate the need for nitrogen purges, combustible gasses, and expensive silver solder necessary for traditional methods. We've optimized the press tool jaws with an easy-open, inline design for one-handed pressing when used with M18™ FORCE LOGIC™ Press Tools, the smallest, most intelligent Milwaukee® press tools.

Includes:
  • (1)1/4" ZoomLock® MAX Press Jaw for M18™ FORCE LOGIC™ Press Tools(49-16-2650Z)

    Features:
    • Compatible with ZoomLock® MAX Press Fittings
    • Compatible with ACR Tube & Line Set
    • One-Handed, Effortless Installations
    • Durable Steel Jaws Provide Outstanding Life
    • Up to 60% Faster Installations vs. Brazing
    • For Use with M18™ FORCE LOGIC™ Press Tools
    • In-line Design for Unrivaled Access
    • Spring-Loaded for Easy Alignment to Fitting 2 Year Warranty

Specs

–
Product Type:

Press Jaw

Size:

1/4"

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy