Apply to be a TradeMaster!
Main product image of 3/4" IPS-IA Jaw for M18 FORCE LOGIC Press Tool, 49-16-2651S
Magnifying glass
Hover image to zoom

3/4" IPS-IA Jaw for M18 FORCE LOGIC Press Tool, 49-16-2651S

Brand:
Milwaukee
SKU:
49-16-2651S
Rating:
(0)
Q&A:
(0)
3/4" IPS-IA Jaw for M18 FORCE LOGIC Press Tool, 49-16-2651S
Magnifying glass
Hover image to zoom
$300.00 each
In Stock
In Stock
Get 1 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE 3/4 in. IPS-IA Jaw for M18 FORCE LOGIC Press Tool is for Isotubi USA fittings. IPS-IA Jaws & Rings are a more efficient alternative to welding and threading, enabling connections on schedule 5 & 10 Type 304/304L and 316/316L stainless steel piping. The 3/4 in. IPS-IA Jaw is compatible with M18 FORCE LOGIC Press Tools for stainless steel pipe press fittings. This jaw connects directly to M18 FORCE LOGIC Press Tools, providing secure joints in one cycle. The Milwaukee M18 FORCE LOGIC Press Tools combined with the 3/4 in. IPS-IA Jaw delivers an in-line design for unrivaled access in tight spaces and around installed pipes, providing controlled, flameless steel connections for unmatched productivity. Milwaukee M18 FORCE LOGIC Press Tool IPS-IA Jaws are available in 1/2 in., 3/4 in., and 1 in. sizes, with Rings available in 1 1/4 in., 1 1/2 in., and 2 in. sizes.
  • Compatible with M18 Force Logic Press Tools
  • In-line Design for Unrivaled Access
  • Controlled, Flameless Stainless Steel Connections
  • For Use with M18 FORCE LOGIC Press Tools
  • Durable Steel Rings & Ring Jaws Provide Outstanding Life
  • Creates Secure Joints in One Cycle
  • 2-hinge ring design provides quality connections in close quarters
  • More Efficient Alternative To Welding & Threading
  • Ring Jaws 1 & 2 Prevent Mismatching Of Adapter Jaws/Rings

Specs

–
Product Type:

Press Jaw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy