Apply to be a TradeMaster!
Main product image of 1-1/4" IPS-IAr1 Ring for M18 Force Logic Press Tools
Magnifying glass
Hover image to zoom

1-1/4" IPS-IAr1 Ring for M18 Force Logic Press Tools

Brand:
Milwaukee
SKU:
49-16-2653S
Rating:
(0)
Q&A:
(0)
1-1/4" IPS-IAr1 Ring for M18 Force Logic Press Tools
Magnifying glass
Hover image to zoom
$951.81 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"

Description

–
Note: For use of this jaw, ring jaw SKU 49-16-2659 M18 Ring Copper Press Jaw must be purchased as well

Overview

The MILWAUKEE 1-1/4" IPS-IAr1 Ring for M18 FORCE LOGIC Press Tool is for Isotubi USA fittings. IPS-IA Jaws & Rings are a more efficient alternative to welding and threading, enabling connections on schedule 5 & 10 Type 304/304L and 316/316L stainless steel piping. The 1-1/4" IPS-IAr1 Ring is compatible with M18 FORCE LOGIC Press Tools for stainless steel pipe press fittings. This ring jaw connects directly to M18 FORCE LOGIC Press Tools, providing secure joints in one cycle. The Milwaukee M18 FORCE LOGIC Press Tools combined with the 1-1/4" IPS-IAr1 Ring delivers an in-line design for unrivaled access in tight spaces and around installed pipes, providing controlled, flameless steel connections for unmatched productivity.

Product Features
  • Press Rings designed for Isotubi USA stainless steel fittings
  • IPS-IA Jaws & Rings deliver in-line design for unrivaled access
  • Jaws & Rings designed for Milwaukee M18 FORCE LOGIC Press Tools
  • Designed For Use With Isotubi USA Stainless Steel Fittings
  • In-line Design for Unrivaled Access
  • Controlled, Flameless Steel Connections
  • For use with M18 FORCE LOGIC Long Throw Press Tool
  • Durable Steel Rings & Ring Jaws Provide Outstanding Life
  • Creates Secure Joints in One Cycle
  • 2-hinge ring design provides quality connections in close quarters
  • More Efficient Alternative To Welding & Threading
  • Ring Jaws 1 & 2 Prevent Mismatching Of Adapter Jaws/Rings

Specs

–
Product Type:

Press Ring

Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy