Apply to be a TradeMaster!
Main product image of 2" IPS-IAr2 Press Ring for M18 FORCE LOGIC Long Throw Press Tool, 49-16-2655S
Magnifying glass
Hover image to zoom

2" IPS-IAr2 Press Ring for M18 FORCE LOGIC Long Throw Press Tool, 49-16-2655S

Brand:
Milwaukee
SKU:
49-16-2655S
Rating:
(0)
Q&A:
(0)
2" IPS-IAr2 Press Ring for M18 FORCE LOGIC Long Throw Press Tool, 49-16-2655S
Magnifying glass
Hover image to zoom
$1,084.34 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Power Source
Battery
Product Highlight: Connection Type
Press Connection

Description

–
The MILWAUKEE 2 in. IPS-IAr2 Ring for M18 FORCE LOGIC Press Tool is for Isotubi USA fittings. IPS-IA Jaws & Rings are a more efficient alternative to welding and threading, enabling connections on schedule 5 & 10 Type 304/304L and 316/316L stainless steel piping. The 2 in. IPS-IAr2 Ring is specifically for the M18 FORCE LOGIC Long Throw Press Tool for stainless steel pipe press fittings. This ring jaw connects directly to M18 FORCE LOGIC Press Tools, providing secure joints in one cycle. The Milwaukee M18 FORCE LOGIC Press Tools combined with the 2 in. IPS-IAr2 Ring delivers an in-line design for unrivaled access in tight spaces and around installed pipes, providing controlled, flameless steel connections for unmatched productivity. Milwaukee M18 FORCE LOGIC Press Tool IPS-IA Jaws are available in 1/2 in., 3/4 in., and 1 in. sizes, with Rings available in 1 1/4 in., 1 1/2 in., and 2 in. sizes.
  • Compatible with M18 Force Logic Press Tools
  • In-line Design for Unrivaled Access
  • Controlled, Flameless Stainless Steel Connections
  • For use with M18 FORCE LOGIC Long Throw Press Tool
  • Durable Steel Rings & Ring Jaws Provide Outstanding Life

Specs

–
Power Source:

Battery

Connection Type:

Press

Product Type:

Press Tool

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy