Apply to be a TradeMaster!
Main product image of r2 Ring Jaw For M18 FORCELOGIC Long Throw Press Tool
Magnifying glass
Hover image to zoom

r2 Ring Jaw For M18 FORCELOGIC Long Throw Press Tool

Brand:
Milwaukee
SKU:
49-16-2659S
Rating:
(0)
Q&A:
(0)
r2 Ring Jaw For M18 FORCELOGIC Long Throw Press Tool
Magnifying glass
Hover image to zoom
$793.98 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–

M18 Force Logic Ring Jaw 2 provide a solution that takes the advantage of press vs. welding or threading to the max. Pressing 1 1/2 - 2" pipes using a unique to Milwaukee 2 - hinge design provides quality connections in close quarters. M18 Ring Jaw 2 is designed for use with 49-16-2654S and 49-16-2655S and install IPS Stainless Steel pipe using the Grinnell G-Press System.


Product Features

  • Designed for us with 49-16-2654S and 49-16-2655S on the Grinnell Stainless Steel G-Press System
  • Warranty: No Warranty
  • Jaw Warranty: 2 Year
  • Description: Ring Jaw 2
  • Tool Compatibility: M18 Force Logic Long Throw Press Tool: 2773-20L

Specs

–
Product Type:

Jaw

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy