Apply to be a TradeMaster!
Main product image of X6 Ring Jaw For M18 FORCE LOGIC Long Throw Press Tool
Magnifying glass
Hover image to zoom

X6 Ring Jaw For M18 FORCE LOGIC Long Throw Press Tool

Brand:
Milwaukee
SKU:
49-16-2659X6
Rating:
(0)
Q&A:
(0)
X6 Ring Jaw For M18 FORCE LOGIC Long Throw Press Tool
Magnifying glass
Hover image to zoom
$1,089.00 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The MILWAUKEE X6 Ring Jaw provides a solution that takes advantage of the press vs. sweat and solder to the max. When paired with a compatible pivoting ring, the ring jaw helps provide quality connections in tight applications, and a heavy-duty steel design provides robust durability. Markings on the ring jaw denote correct ring compatibility. Additionally, blocking functionality prevents improper ring and ring jaw mismatch, helping to ensure quality connections The X6 Ring Jaw, compatible with 2-1/2" - 4" IPS-P Pivoting Press Rings & 2-1/2" - 4" NIBCO Press Rings, is designed for use with Milwaukee's M18 FORCE LOGIC Long Throw Press Tool, providing quality press connections on Viega MegaPress and NIBCO Copper Press Fittings.



(1) X6 Ring Jaw for M18 FORCE LOGIC Long Throw Press Tool (49-16-2659X6)

  • For use with M18 FORCE LOGIC Long Throw Press Tool
  • Durable steel rings and ring jaws provide outstanding life
  • Blocking System Prevents Ring and Ring Jaw Mismatch
  • Compatible with M18 FORCE LOGIC Long Throw Press Tool
  • For use with M18 2-1/2" - 4" IPS-P Pivoting Press Rings
  • For use with M18 2-1/2" - 4" NIBCO Press Rings
  • Pivoting Functionality Delivers Greater Access in Tight Applications
  • Blocking System Prevents Ring & Ring Jaw Mismatch
  • Durable Ring Jaws Provide Outstanding Life

Specs

–
Product Type:

Press Jaw

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy