Apply to be a TradeMaster!
Main product image of M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY Protective Boot, 49-16-2660B
Magnifying glass
Hover image to zoom

M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY Protective Boot, 49-16-2660B

Brand:
Milwaukee
SKU:
49-16-2660B
Rating:
(0)
Q&A:
(0)
M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY Protective Boot, 49-16-2660B
Magnifying glass
Hover image to zoom
$82.34 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY Protective Boot offers a lightweight, durable solution to protect the tool and work surface. The durable rubber design withstands corrosive materials commonly found in maintenance environments. Compatible with the 2660 M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY (sold separately). Use on any other product may result in damage to the tool motor and may void the tool warranty.
  • Fits the 2660 M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY
  • Adds minimal size or weight to the tool
  • Flexible material allows for easy install and removal
  • Best in class performance
  • Not made for use on or near live electrical circuits
  • Includes: (1) M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY Protective Boot (boot only)
  • Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
  • Use on any other product may result in damage to tool motor and may void tool warranty.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy