Apply to be a TradeMaster!
Main product image of M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY 6" Extension, 49-16-2660EXT
Magnifying glass
Hover image to zoom

M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY 6" Extension, 49-16-2660EXT

Brand:
Milwaukee
SKU:
49-16-2660EXT
Rating:
(0)
Q&A:
(0)
M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY 6" Extension, 49-16-2660EXT
Magnifying glass
Hover image to zoom
$114.28 each
In Stock
In Stock
Get 7 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE 6" Extension for the M18 FUEL 1/4 "Blind Rivet Tool w/ ONE-KEY (2660) installs rivets in hard-to-reach applications. The all-metal extension has a low profile at only 1.34" in diameter, equal to the clearance of the standard outer jaw housing on the 2660. This Milwaukee rivet gun extension is compatible with 3/16", 7/32", 1/4" and 9/32" nose pieces for the M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY only (sold separately).
  • Increases accessibility in difficult to reach applications
  • 1.34" in diameter
  • Durable all-metal design
  • Compatible with the 49-16-2660NR M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY Non-Retention Nose Piece 4-Pack (3/16", 7/32", 1/4" and 9/32" sizes)
  • Compatible with the 49-16-2660RP M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY Retention Nose Piece 4-Pack (3/16", 7/32", 1/4" and 9/32" sizes)
  • For use with the 2660 M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY only
  • Includes: (1) M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY 6" Extension
  • Adds 6" in length to the tool
  • Easy installation and removal with the 2660 M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY
  • Does not add height to the tool
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy