Apply to be a TradeMaster!
Main product image of M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY Jaw Set, 49-16-2660JS
Magnifying glass
Hover image to zoom

M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY Jaw Set, 49-16-2660JS

Brand:
Milwaukee
SKU:
49-16-2660JS
Rating:
(0)
Q&A:
(0)
M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY Jaw Set, 49-16-2660JS
Magnifying glass
Hover image to zoom
$73.27 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY Jaw Set uses a 3-jaw design and is made with premium steel alloy material, which increases jaw durability and life while decreasing the money spent on jaw replacements. The jaws can be easily swapped in and out of the rivet tool and install 3/16", 7/32", 1/4" and 9/32" blind rivets. Compatible with the M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY 2660 only (sold separately).
  • Up to 2X longer life
  • Compatible with the 2660 M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY
  • Designed with long-lasting premium steel allow material for longer jaw life
  • 3-jaw design
  • Easy swapping in and out of the 2660 M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY
  • Installs 3/16", 7/32", 1/4" and 9/32" blind rivets
  • Includes: (1) M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY Jaw Set
  • Easy jaw changes with the 2660 M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY
  • Less time spent on replacing jaws
  • Less routine jaw replacements
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy