Apply to be a TradeMaster!
Main product image of 1/4" - 1-1/8" ZoomLock MAX Press Jaw Kit for M18 FORCE LOGIC Press Tools
Magnifying glass
Hover image to zoom

1/4" - 1-1/8" ZoomLock MAX Press Jaw Kit for M18 FORCE LOGIC Press Tools

Brand:
Milwaukee
SKU:
49-16-2662Z
Rating:
(0)
Q&A:
(0)
1/4" - 1-1/8" ZoomLock MAX Press Jaw Kit for M18 FORCE LOGIC Press Tools
Magnifying glass
Hover image to zoom
$2,399.00 each
In Stock
In Stock
Get 4 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/8", 1-1/8", 1/2", 5/8", 1/4", 3/8", 3/4"

Description

–
Overview

Our ¼”-1-1/8" ZoomLock® MAX Press Jaw Kit is designed to press ZoomLock® MAX Press Fittings and optimized for MILWAUKEE® M18™ FORCE LOGIC™ Press Tools. A flame-free alternative to traditional brazing, these ZoomLock® MAX Press Jaws offer you up to 60% faster connections when installing high-pressure HVAC and refrigeration systems. The ZoomLock® MAX Press Jaws eliminate the need for nitrogen purges, combustible gasses, and expensive silver solder necessary for traditional methods. We've optimized the press tool jaws with an easy-open, inline design for one-handed pressing when used with M18™ FORCE LOGIC™ Press Tools, the smallest, most intelligent Milwaukee® press tools.

Includes:
  • (1) 1/4" ZoomLock® MAX Press Jaw for M18™ FORCE LOGIC™ Press Tools(49-16-2650Z)
  • (1) 3/8" ZoomLock® MAX Press Jaw for M18™ FORCE LOGIC™ Press Tools(49-16-2652Z)
  • (1) 1/2" ZoomLock® MAX Press Jaw for M18™ FORCE LOGIC™ Press Tools(49-16-2653Z)
  • (1) 5/8" ZoomLock® MAX Press Jaw for M18™ FORCE LOGIC™ Press Tools(49-16-2654Z)
  • (1) 3/4" ZoomLock® MAX Press Jaw for M18™ FORCE LOGIC™ Press Tools(49-16-2655Z)
  • (1) 7/8" ZoomLock® MAX Press Jaw for M18™ FORCE LOGIC™ Press Tools(49-16-2656Z)
  • (1) 1-1/8" ZoomLock® MAX Press Jaw for M18™ FORCE LOGIC™ Press Tools(49-16-2657Z)
  • (1) ZoomLock® MAX Gauge
  • (1) Carrying Case
Features:
  • Compatible with ZoomLock® MAX Press Fittings
  • Compatible with ACR Tube & Line Set
  • One-Handed, Effortless Installations
  • Durable Steel Jaws Provide Outstanding Life
  • Up to 60% Faster Installations vs. Brazing
  • For Use with M18™ FORCE LOGIC™ Press Tools
  • In-line Design for Unrivaled Access
  • Spring-Loaded for Easy Alignment to Fitting
  • 2 Year Warranty
Specifications
  • Length: 16.2 in
  • Weight: 36.15 lb
  • Height: 6.5 in
  • Width: 14.5 in
  • Material Composition: Forged Steel

Specs

–
Product Type:

Tool Combo Kit

Press Jaw

Size:

7/8"

1-1/8"

1/2"

5/8"

1/4"

3/8"

3/4"

Includes:

Carry Case

Gauge

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy