Apply to be a TradeMaster!
Main product image of 2-1/2" - 4" Nibco Press Ring Kit For M18 FORCE LOGIC Long Throw Press Tool
Magnifying glass
Hover image to zoom

2-1/2" - 4" Nibco Press Ring Kit For M18 FORCE LOGIC Long Throw Press Tool

Brand:
Milwaukee
SKU:
49-16-2690NX
Rating:
(0)
Q&A:
(0)
2-1/2" - 4" Nibco Press Ring Kit For M18 FORCE LOGIC Long Throw Press Tool
Magnifying glass
Hover image to zoom
$5,299.00 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3", 4", 2-1/2"

Description

–

The MILWAUKEE 2-1/2" - 4" NIBCO Press Rings are designed for use with the M18 FORCE LOGIC Long Throw Press Tool, providing a more efficient alternative to sweat and solder. Pivoting functionality delivers greater access in tight applications, providing you with the ability to press NIBCO copper press fittings in hard-to-reach areas. The 2-1/2"-4" NIBCO Press Ring Kit is compatible with the X6 Ring Jaw, providing you with secure joints in one cycle. Our 2-1/2"-4" NIBCO Press Rings, combined with the X6 Ring Jaw and M18 FORCE LOGIC Long Throw Press Tool, deliver unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless copper connections for unmatched productivity.


Product Features

  • For use with M18 FORCE LOGIC Long Throw Press Tool
  • Made for use with NIBCO 2-1/2" - 4" copper press fittings
  • Easy-opening ring for improved ease of use
  • Compatible with M18 FORCE LOGIC Long Throw Press Tool
  • Designed for use with NIBCO 2-1/2"-4" Copper Press Fittings
  • Pivoting Functionality Delivers Greater Access in Tight Applications
  • Blocking System Prevents Ring & Ring Jaw Mismatch
  • Faster Alternative to Sweat and Solder
  • Spring-Loaded Ring for Quick and Easy Alignment to Fitting
  • Durable Steel Rings Provide Outstanding Life
  • 2 Year Warranty


Includes:

  • (1) 2-1/2" NIBCO Press Ring (49-16-2656NX)
  • (1) 3" NIBCO Press Ring (49-16-2657NX)
  • (1) 4" NIBCO Press Ring (49-16-2658NX)
  • (1) X6 Ring Jaw (49-16-2659X6)
  • (1) Hard Carrying Case

Specs

–
Size:

3"

4"

2-1/2"

Product Type:

Press Ring

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy