Apply to be a TradeMaster!
Main product image of 2-1/2" - 4" CTS-V Pivoting Press Ring Kit for M18 FORCE LOGIC Press Tools
Magnifying glass
Hover image to zoom

2-1/2" - 4" CTS-V Pivoting Press Ring Kit for M18 FORCE LOGIC Press Tools

Brand:
Milwaukee
SKU:
49-16-2690X
Rating:
(1)
Q&A:
(0)
2-1/2" - 4" CTS-V Pivoting Press Ring Kit for M18 FORCE LOGIC Press Tools
Magnifying glass
Hover image to zoom
$3,499.00 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2", 3", 4"
Product Highlight: Connection Type
CTS Connection

Description

–
The MILWAUKEE 2-1/2" - 4" CTS-V Pivoting Press Ring Kit is designed for use with M18 FORCE LOGIC Press Tools on Viega ProPress, Apollo Press and other press fitting systems. The CTS-V Pivoting Press Ring Kit is a more efficient alternative to sweat and solder, enabling you to press connections on 2-1/2" - 4" copper and copper tube-sized (CTS) stainless steel pipe. Pivoting functionality delivers greater access in tight spaces when paired with the X5 Ring Jaw & M18 FORCE LOGIC Press Tools. Additionally, Milwaukee's press blocking system prevents improper ring and ring jaw mismatch providing peace of mind in quality connections. The 2-1/2" - 4" CTS-V Pivoting Press Ring Kit, combined with the ring jaw and in-line M18 FORCE LOGIC Press Tools, deliver unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless copper connections for unmatched productivity.

Includes: (1)2-1/2" - 4" CTS-V Pivoting Press Ring Kit for M18 FORCE LOGIC Press Tools (49-16-2690X) Features:
  • Compatible with M18™ & M12™ FORCE LOGIC™ Press Tools
  • Designed for use with all Major Fitting Brands, Including Viega® ProPress® and ApolloPress®
  • Pivoting Functionality Delivers Greater Access in Tight Applications
  • Easy-Opening Ring Designed for Improved Ease of Use
  • Blocking System Prevents Ring & Ring Jaw Mismatch
  • Faster Alternative to Sweat and Solder
  • Durable Steel Rings Provide Outstanding Life
  • 2 Year Warranty

Specs

–
Product Type:

Press Ring

Size:

2-1/2"

3"

4"

Connection Type:

CTS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

2-1/2- 4" Pivoting press ring kit

Great addition to our plant maintenance tools. The pivoting feature is great for some hard to reach and awkward positions. Definitely a must buy if you have copper this size.
Carl
Eau Claire
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy