Apply to be a TradeMaster!
Main product image of 1-1/4" - 2" IPS-IA Press Ring Kit for M18 Force Logic Press Tools
Magnifying glass
Hover image to zoom

1-1/4" - 2" IPS-IA Press Ring Kit for M18 Force Logic Press Tools

Brand:
Milwaukee
SKU:
49-16-2691S
Rating:
(0)
Q&A:
(0)
1-1/4" - 2" IPS-IA Press Ring Kit for M18 Force Logic Press Tools
Magnifying glass
Hover image to zoom
49-16-2691S has been discontinued
Discontinued January 4, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
1-1/4" to 2"

Description

Overview

The Milwaukee 1-1/4”-2” IPS-IA Ring Kit is designed for use on Isotubi USA Stainless Steel fittings and optimized for our M18 FORCE LOGIC Long Throw Press Tool. The IPS-IA Ring Kit is a more efficient alternative to welding and threading, enabling you to press connections on 1-1/4”- 2” schedule 5 & 10 Type 304/304L and 316/316L stainless steel piping. The ring jaws connect directly to the M18 FORCE LOGIC Long Throw Press Tool, creating secure joints in one cycle. The MILWAUKEE M18 FORCE LOGIC Long Throw Press Tool, combined with the IPS-IA Rings, features an in-line design delivering unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless steel connections for unmatched productivity

Includes:
  • (1) 1-1/4” IPS-IAr1 Ring for M18 FORCE LOGIC Press Tools
  • (1) M18 1 1/2" SS Ring
  • (1) M18 2" SS Ring
  • (1) Ring Jaw 2
  • (1) Ring Jaw 1
  • (1) Carrying Case
Product Features
  • Designed For Use With Isotubi USA Stainless Steel Fittings
  • In-line Design for Unrivaled Access
  • Controlled, Flameless Steel Connections
  • For use with M18 FORCE LOGIC Long Throw Press Tool
  • Durable Steel Rings & Ring Jaws Provide Outstanding Life
  • Creates Secure Joints in One Cycle
  • 2-hinge ring design provides quality connections in close quarters
  • More Efficient Alternative To Welding & Threading
  • Ring Jaws 1 & 2 Prevent Mismatching Of Adapter Jaws/Rings
  • Warranty: 2 Year

Specs

Product Type:

Kit

Press Jaw

Press Ring

Size:

1-1/4" to 2"