Apply to be a TradeMaster!
Main product image of 1/2" - 2" IPS-P Pivoting Press Ring Kit for M18 FORCE LOGIC Press Tools
Magnifying glass
Hover image to zoom

1/2" - 2" IPS-P Pivoting Press Ring Kit for M18 FORCE LOGIC Press Tools

Brand:
Milwaukee
SKU:
49-16-2697X
Rating:
(0)
Q&A:
(0)
1/2" - 2" IPS-P Pivoting Press Ring Kit for M18 FORCE LOGIC Press Tools
Magnifying glass
Hover image to zoom
$4,200.00 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4", 1-1/2", 1/2", 3/4", 1", 2"
Product Highlight: Connection Type
IPS Connection

Description

–

The MILWAUKEE 1/2" - 2" IPS-P Pivoting Press Ring Kit is designed for use with M18 FORCE LOGIC Press Tools on Viega MegaPress, Apollo PowerPress and other press fitting systems. The IPS-P Pivoting Press Ring Kit is a more efficient alternative to welding and threading, enabling you to press connections on schedule 5 up to schedule 40 black iron pipe and 304/316 stainless steel pipe. Pivoting functionality delivers greater access in tight spaces when paired with the X4 Ring Jaw & M18 FORCE LOGIC Press Tools or the X5 Ring Jaw & M18 FORCE LOGIC Press Tools. Additionally, MILWAUKEE's press blocking system prevents improper ring and ring jaw mismatch providing peace of mind in quality connections. The 1/2" - 2" IPS-P Pivoting Press Ring Kit, combined with the ring jaw and in-line M18 FORCE LOGIC Press Tools, deliver unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless connections for unmatched productivity.


Product Features

  • Compatible with M18 FORCE LOGIC Press Tool w/ ONE-KEY and 18 FORCE LOGIC LONG THROW PRESS TOOL
  • Pivoting Functionality Delivers Greater Access in Tight Applications
  • Faster Alternative to Welding and Threading
  • Durable Steel Rings Provide Outstanding Life
  • Designed for use with all Major Fitting Brands, Including Viega MegaPress and Apollo PowerPress
  • Blocking System Prevents Ring & Ring Jaw Mismatch
  • Spring-Loaded Ring for Quick and Easy Alignment to Fitting
  • 2 Year Warranty

Specs

–
Size:

1-1/4"

1-1/2"

1/2"

3/4"

1"

2"

Product Type:

Press Ring

Carrying Case

Connection Type:

IPS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy