Shop Resideo Sale
Main product image of 2-1/2" - 4" IPS-P Pivoting Press Ring Kit for M18 FORCE LOGIC Long Throw Press Tool
Magnifying glass
Hover image to zoom

2-1/2" - 4" IPS-P Pivoting Press Ring Kit for M18 FORCE LOGIC Long Throw Press Tool

Brand:
Milwaukee
SKU:
49-16-2698X
Rating:
(0)
Q&A:
(0)
2-1/2" - 4" IPS-P Pivoting Press Ring Kit for M18 FORCE LOGIC Long Throw Press Tool
Magnifying glass
Hover image to zoom
$4,099.00 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2", 4", 3"
Product Highlight: Connection Type
IPS Connection

Description

–

Milwaukee 2-1/2" - 4" IPS-P Pivoting Press Ring Kit for M18 FORCE LOGIC Long Throw Press Tool

The Milwaukee 2-1/2" - 4" IPS-P Pivoting Press Ring Kit delivers flameless press connections for schedule 5 through schedule 40 black iron pipe and 304/316 stainless steel pipe when paired with the M18 FORCE LOGIC Long Throw Press Tool. This kit includes three pivoting press rings (2-1/2", 3", and 4"), an X6 Ring Jaw, and a hard carrying case, providing controlled access in tight spaces and around installed pipes. This item replaces 49-16-2698.

Key Features & Benefits

  • Pivoting Functionality: Delivers greater access in tight applications and around installed pipes when combined with the X6 Ring Jaw and M18 FORCE LOGIC Long Throw Press Tool.
  • Faster Alternative to Welding and Threading: Enables efficient, flameless press connections on schedule 5 up to schedule 40 black iron pipe and 304/316 stainless steel pipe.
  • Compatible with M18 FORCE LOGIC Long Throw Press Tool: Engineered specifically for use with the M18 FORCE LOGIC Long Throw Press Tool.
  • Designed for Major Fitting Brands: Works with Viega MegaPress, Apollo PowerPress, and other press fitting systems.
  • Durable Steel Rings: Provide outstanding service life.
  • Press Blocking System: Prevents improper ring and ring jaw mismatch for quality connections.
  • Spring-Loaded Ring: Allows quick and easy alignment to fitting.
  • Complete Kit: Includes 2-1/2", 3", and 4" pivoting press rings, X6 Ring Jaw, and hard carrying case.
  • Available in Sizes: 2-1/2", 3", and 4" IPS connection.

Compatibility & Requirements

This kit requires the M18 FORCE LOGIC Long Throw Press Tool (sold separately) for operation. Use with Viega MegaPress, Apollo PowerPress, and other compatible press fitting systems. The kit is designed for schedule 5 up to schedule 40 black iron pipe and 304/316 stainless steel pipe applications. Installation should be performed by a qualified installer familiar with press tool operation and local plumbing codes.

Installation & Care

Match the correct press ring size to the fitting diameter. Align the spring-loaded ring with the fitting until it seats properly. Attach the X6 Ring Jaw to the M18 FORCE LOGIC Long Throw Press Tool. Position the pivoting press ring and ring jaw around the fitting. Activate the press tool and allow the cycle to complete. Verify the press blocking system confirms proper ring and ring jaw pairing before each connection. Store rings in the included hard carrying case when not in use. Inspect rings for damage or wear before each use.

What's Included

  • (1) 2-1/2" IPS-P Pivoting Press Ring for M18 FORCE LOGIC Long Throw Press Tool (49-16-2656BX)
  • (1) 3" IPS-P Pivoting Press Ring for M18 FORCE LOGIC Long Throw Press Tool (49-16-2657BX)
  • (1) 4" IPS-P Pivoting Press Ring for M18 FORCE LOGIC Long Throw Press Tool (49-16-2658BX)
  • (1) X6 Ring Jaw for M18 FORCE LOGIC Long Throw Press Tool (49-16-2659X6)
  • (1) Hard Carrying Case

Warranty & Support

This kit is backed by a 2 year warranty.

Frequently Asked Questions

Q: Are M12 and M18 press jaws interchangeable with this kit?
A: No, this kit includes the X6 Ring Jaw designed specifically for the M18 FORCE LOGIC Long Throw Press Tool and is not compatible with M12 press tools.

Q: Can you use Ridgid jaws on a Milwaukee press tool with this ring kit?
A: No, this kit includes Milwaukee's X6 Ring Jaw and press blocking system designed to work exclusively with Milwaukee M18 FORCE LOGIC Long Throw Press Tool components to prevent ring and jaw mismatch.

Specs

–
Product Type:

Press Ring

Carrying Case

Size:

2-1/2"

4"

3"

Connection Type:

IPS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy