Apply to be a TradeMaster!
Main product image of M18 FUEL QUIK-LOK Cultivator Attachment
Magnifying glass
Hover image to zoom

M18 FUEL QUIK-LOK Cultivator Attachment

Brand:
Milwaukee
SKU:
49-16-2739
Rating:
(0)
Q&A:
(0)
M18 FUEL QUIK-LOK Cultivator Attachment
Magnifying glass
Hover image to zoom
$285.57 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) QUIK-LOK Cultivator Attachment

The MILWAUKEE M18 FUEL QUIK-LOK Cultivator Attachment is powered by the MILWAUKEE M18 FUEL Power Head w/ QUIK-LOK and is compatible with Milwaukee's split boom M18 FUEL QUIK-LOK Attachment System. This MILWAUKEE Cultivator Attachment breaks up more hard ground during bed creation and maintenance. The Cultivator Attachment utilizes 9" steel tines optimized for longer life and a protective shaft, increasing durability against drops and storage elements. The M18 FUEL QUIK-LOK Attachments feature protective drive shafts for increased durability against drops and while in storage. This split boom Cultivator Attachment also utilizes M18 FUEL Technology combined with optimized gearing to manage the RPM output specifically for cultivating applications. The M18 FUEL QUIK-LOK Attachment system features 13 different attachments for a wide array of applications to stay productive through all seasons.
  • Powered by the MILWAUKEE M18 FUEL Power Head with QUIK-LOK
  • Utilizes 9 inch steel tines optimized for longer life
  • M18 FUEL QUIK-LOK Attachment System: 13 Compatible Attachments
  • Compatible with the M18 FUEL Power Head w/ QUIK-LOK
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy