Apply to be a TradeMaster!
Main product image of Chainsaw Case, 49-16-2747
Magnifying glass
Hover image to zoom
Chainsaw Case, 49-16-2747
Magnifying glass
Hover image to zoom
$104.11 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Black
Product Highlight: Material
Polypropylene

Description

–
The MILWAUKEE Chainsaw Case is a storage and transport solution for the MILWAUKEE M18 FUEL Chainsaw. The Chainsaw Case securely stores the M18 FUEL Chainsaw, MILWAUKEE M18 REDLITHIUM Battery Packs, the MILWAUKEE M18 & M12 Rapid Charger, and 1 Qt of Bar & Chain Oil and space for miscellaneous items. This chainsaw case includes a scabbard to protect the chainsaw's cutting system and a detachable oil bottle compartment for easy cleaning. The chainsaw, batteries, chargers, and oil are all sold separately.
  • (1) M18 FUEL Chainsaw (2727) Compartment
  • (1) REDLITHIUM M18 Battery Compartment
  • (1) M18 & M12 Rapid Charger (48-59-1808) Compartment
  • (1) 1 QT Bottle of Bar and Chain Oil Compartment, Detachable for Easy Cleaning
  • Space for Miscellaneous Items
  • Exterior Dimensions: 25.3"x14"x11.5"
  • Recessed Top Carry Handle

Specs

–
Color:

Red

Black

Material:

Polypropylene

Product Type:

Case

Country of Origin:

Vietnam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy