Apply to be a TradeMaster!
Main product image of M18 750 MCM Cable Cutting Jaw
Magnifying glass
Hover image to zoom
M18 750 MCM Cable Cutting Jaw
Magnifying glass
Hover image to zoom
$540.96 each
In Stock
In Stock
Get 4 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Milwaukee M18 750 MCM Cu/Al Jaw produces the fastest installation-ready cuts. The superior blade geometry effortlessly cuts through 750MCM Cu and 1000MCM Al in under 3 seconds. The patented anti-spreading open jaws deliver the most compact 750MCM Cu cutting solution which allows you to cut effortless in the tightest panels without looping. Use with the 2672-21 M18 FORCE LOGIC Cable Cutter Kit with 750 MCM Cu Jaws, or maximize your versatility by using it with the 2678-22, 2678-22BG, 2678-22O or 2678-22K M18 FORCE LOGIC 6T Crimpers.

Features
  • Easy blade changes with hex key
  • Open jaw, in-line design easily fits into crowded panels
  • Optimal blade geometry delivers installation-ready cuts
  • Patented anti-spreading jaw design provides the best power to size ratio in the industry
  • Capacity: 750 MCM Cu / 1000 MCM Al
  • Material Composition: Steel

Specs

–
Product Type:

Jaw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy