Apply to be a TradeMaster!
Main product image of Bed Redefiner Blade, 49-16-2801
Magnifying glass
Hover image to zoom

Bed Redefiner Blade, 49-16-2801

Brand:
Milwaukee
SKU:
49-16-2801
Rating:
(0)
Q&A:
(0)
Bed Redefiner Blade, 49-16-2801
Magnifying glass
Hover image to zoom
$96.91 each
In Stock
In Stock
Get 4 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum, Steel

Description

–
The MILWAUKEE Bed Redefiner Blade is designed for use with the M18 FUEL QUIK-LOK Bed Redefiner Attachment. The bed redefiner blade is a direct replacement for the blade, kitted with the M18 FUEL QUIK-LOK Bed Redefiner Attachment. The durable steel blade offers our users increased durability and longer life.
  • For Use with the M18 FUEL QUIK-LOK Bed Redefiner Attachment
  • Durable steel blade for longer life
  • Maintains a 2.75" deep x 3.0" wide tapered edge
  • Includes: 1 bed redefiner blade

Specs

–
Material:

Aluminum

Steel

Country of Origin:

Vietnam