Apply to be a TradeMaster!
Main product image of Threading Jaw Inserts for Coated Pipe
Magnifying glass
Hover image to zoom

Threading Jaw Inserts for Coated Pipe

Brand:
Milwaukee
SKU:
49-16-5102
Rating:
(0)
Q&A:
(0)
Threading Jaw Inserts for Coated Pipe
Magnifying glass
Hover image to zoom
$299.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview
The Threading Jaws are intended for use in the MX FUEL™ Pipe Threading Machine. Coated pipe threading jaws provide the needed grip to avoid tearing the outer coating on PVC-coated pipes. Threading jaw inserts for coated pipe are sold in packages of six (6) for replacement on both the machine’s hammer chucks and are easily replaceable.

Product Features
  • For use in the MX FUEL™ Pipe Threading Machine
  • Contains six (6) individual jaws
  • Helps protect the outer coating of PVC coated pipe
  • Compatible with Ridgid® 300 machines
Product Specifications
  • Length: 1.5 in
  • Weight: 1.0 lb
  • Height: 1.0 in
  • Width: 1.0 in

Specs

–
Product Type:

Jaw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy