Apply to be a TradeMaster!
Main product image of BSPT Pipe Threading Die Head w/ Micro-Adjust
Magnifying glass
Hover image to zoom

BSPT Pipe Threading Die Head w/ Micro-Adjust

Brand:
Milwaukee
SKU:
49-16-5103
Rating:
(0)
Q&A:
(0)
BSPT Pipe Threading Die Head w/ Micro-Adjust
Magnifying glass
Hover image to zoom
$1,000.46 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview
The BSPT Pipe Threading Die Head w/Micro-Adjust produces consistent threads and decreases thread production time. The Micro-Adjust knob provides the easiest, most controlled thread adjustments to ensure thread quality. Auto-Release automatically releases the dies when activated by the pipe, producing repeatable thread lengths. Compatible with Milwaukee Universal Dies and more.

Product Features
  • Micro-Adjust enables the easiest, most controlled die adjustments
  • For use in the MX FUEL Pipe Threading Machine
  • Auto-Release for consistent thread lengths
  • Compatible with Ridgid 300 and 535 machines
  • Dies sold separately
Product Specifications
  • Length: 10.0 in
  • Weight: 10.0 lb
  • Height: 9.0 in
  • Width: 3.5 in

Specs

–
Product Type:

Die Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy