Apply to be a TradeMaster!
Main product image of Threading Jaw Inserts
Magnifying glass
Hover image to zoom

Threading Jaw Inserts

Brand:
Milwaukee
SKU:
49-16-5104
Rating:
(0)
Q&A:
(0)
Threading Jaw Inserts
Magnifying glass
Hover image to zoom
$199.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview
The Threading Jaw Inserts are intended for use in the MX FUEL™ Pipe Threading Machine. Milwaukee’s threading jaw inserts grip the pipe for secure threading. Threading jaw inserts are sold in packages of six (6) for easy replacement in the machine’s two (2) hammer chucks.

Product Features
  • For use in the MX FUEL™ Pipe Threading Machine
  • Contains six (6) individual jaws for full replacement
  • Contains springs and pins needed for install
  • Compatible with Ridgid® 300 machines
Product Specifications
  • Length: 1.5 in
  • Weight: 1.0 lb
  • Height: 1.0 in
  • Width: 1.0 in

Specs

–
Product Type:

Jaw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy